Skip Content
WRIST SUPPORT LEFT BLACK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT LEFT BLACK M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T561
  • Mfr. Model # 5T561
  • UNSPSC # 46182204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Wrist Support, Double Strap Style, Size Medium, Fits 6 to 7 In., Wrist Left, Black, 50 Percent Polyester/35 Percent Latex/15 Percent Nylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Technical Specs

  • Features Anti-Bacterial Lining That Wicks Away Moisture
  • Colour Black
  • Material 50% Polyester/35% Latex/15% Nylon
  • Style Double Strap
  • Fits 6" - 7"
  • Item Wrist Support
  • Wrist Left
  • Ergonomic Support Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list