WRIST SUPPORT AMBIDEXTROUS BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST SUPPORT AMBIDEXTROUS BLACK XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXT8
  • Mfr. Model # 3RXT8
  • UNSPSC # 46182204
  • CATALOGUE PAGE # 2472
  • Shipping Weight 0.24 lbs

Product Details

Wrist Support, Single Strap Style, Size X-Large, Fits 7-1/2 In. to 8-1/4 In., Wrist Ambidextrous, Black, Elastic

Technical Specs

  • Item Wrist Support
  • Colour Black
  • Fits 7-1/2" - 8-1/4"
  • Style Single Strap
  • Material Elastic
  • Wrist Ambidextrous
  • Ergonomic Support Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list