Skip Content
WRIST SUPPORT AMBIDEXTROUS BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST SUPPORT AMBIDEXTROUS BLACK XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1AGH6
  • Mfr. Model # 1AGH6
  • UNSPSC # 46181534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Wrist Support, Double Strap Style, Size X-Large, Fits Over 8 In., Wrist Ambidextrous, Black, 75 Percent Neoprene/20 Percent Nylon/5 Percent Polyester, Features Removable 2 In. Woven Elastic Strap, Hook and Loop Closure

Technical Specs

  • Colour Black
  • Features Removable 2" Woven Elastic Strap, Hook and Loop Closure
  • Material 75% Neoprene/20% Nylon/5% Polyester
  • Wrist Ambidextrous
  • Style Double Strap
  • Fits Over 8"
  • Item Wrist Support
  • Ergonomic Support Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list