WRIST SUPPORT AMBIDEXTROUS BLACK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST SUPPORT AMBIDEXTROUS BLACK M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KJF6
  • Mfr. Model # 2KJF6
  • UNSPSC # 46182204
  • CATALOGUE PAGE # 2472
  • Shipping Weight 0.13 lbs

Product Details

Wrist Support, Single Strap Style, Size Medium, Fits 6-1/2 In., Wrist Ambidextrous, Black, Spandex, Features Lined

Technical Specs

  • Features Lined
  • Colour Black
  • Item Wrist Support
  • Material Spandex
  • Wrist Ambidextrous
  • Style Single Strap
  • Ergonomic Support Size Medium
  • Fits 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list