WRIST SUPPORT AMBIDEXTROUS BLACK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST SUPPORT AMBIDEXTROUS BLACK L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3RXT5
  • Mfr. Model # 3RXT5
  • UNSPSC # 46182204
  • CATALOGUE PAGE # 2472
  • Shipping Weight 0.16 lbs

Product Details

Wrist Support, Single Strap Style, Size Large, Fits 6-3/4 In. to 7-1/2 In., Wrist Ambidextrous, Black, Elastic

Technical Specs

  • Colour Black
  • Item Wrist Support
  • Material Elastic
  • Style Single Strap
  • Fits 6-3/4" - 7-1/2"
  • Wrist Ambidextrous
  • Ergonomic Support Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list