Skip Content
WRIST REST PLATFORM,MEMORY FOAM,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST REST PLATFORM,MEMORY FOAM,BLK

KELLYREST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VHP2
  • Mfr. Model # 2VHP2
  • UNSPSC # 46182206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Height 3/4"
  • For Use With Keyboard
  • Item Wrist Rest
  • Includes Anti-Microbial Protection
  • Length 10"
  • Material Memory Foam
  • Width 19"
  • Standards ORI Seal of Ergonomic Excellence

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list