WRIST REST,GEL,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST REST,GEL,BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CPX3
  • Mfr. Model # 3CPX3
  • UNSPSC # 46182206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Colour Black
  • For Use With Keyboard
  • Item Wrist Rest
  • Height 1"
  • Length 19-1/2"
  • Material Jersey Cloth, Polyurethane Foam, Gel Pads, SBR - Styrene-Butadiene/Synthetic Rubber
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list