Skip Content
WRIST REST,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST REST,BLUE

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W810
  • Mfr. Model # 22W810
  • UNSPSC # 46182206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With Keyboard
  • Colour Blue
  • Item Wrist Rest
  • Height 1"
  • Length 2-5/16"
  • Material Gel
  • Width 19-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list