Skip Content
WRIST PAD,GEL,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST PAD,GEL,BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CPX5
  • Mfr. Model # 3CPX5
  • UNSPSC # 46182206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Keyboard
  • Colour Black
  • Height 1"
  • Item Wrist Rest
  • Length 5-1/2"
  • Material Cloth, Polyurethane Foam, Gel Pads, SBR - Styrene-Butadiene/Synthetic Rubber
  • Width 3-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list