Skip Content
WRIST LANYD DUAL ACTION SNAP HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRIST LANYD DUAL ACTION SNAP HOOK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-WCSNPHK2TREL
  • Mfr. Model # T-WCSNPHK2TREL
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Orange
  • Item Wrist Lanyard
  • Hardware Wrist Lanyard with Dual Action Snap Hook: Safety Release
  • Hardware Material Plastic
  • Includes (1) Wrist Lanyard with Snap Hook
  • Line Material Nylon
  • Max. Working Load 48 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list