WRIST LANYARD DUAL ACTION SNAP HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRIST LANYARD DUAL ACTION SNAP HOOK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-WCSNPHK2T
  • Mfr. Model # T-WCSNPHK2T
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Orange
  • Item Wrist Lanyard
  • Hardware Wrist Lanyard with Dual Action Snap Hook
  • Hardware Material Plastic
  • Includes (1) Wrist Lanyard with Snap Hook
  • Max. Working Load Not Rated
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list