Skip Content
WRINGER SIDEPRESS, WITH CASTORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRINGER SIDEPRESS, WITH CASTORS

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNO137560
  • Mfr. Model # 137560
  • UNSPSC # 47121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.84 lbs

Product Details

Easy glide stainless steel castors. Colour coding to reduce cross contamination. Conforms with foodservice standards. UltraFlex Basic features a large 34 litre/36 quart bucket.

Technical Specs

  • Capacity 34 L
  • Colour Gray
  • Item UltraFlex Bucket with Castors and Sidepress Wringer
  • Caster Type 3" x 7/8"
  • Mechanism Springs
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Wringer Type Side Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list