Skip Content
WRINGER SIDE PRESS WAVEBRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRINGER SIDE PRESS WAVEBRAKE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6127-88YW
  • Mfr. Model # 6127-88YW
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 1663
  • Shipping Weight 8.9 lbs

Product Details

WaveBrake(TM) wringer side press. Mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. High efficiency wringer for 28 qt and 35 qt WaveBrake buckets.

Technical Specs

  • For Use With Mfr. No. 7570-88
  • Colour Yellow
  • Item WaveBrake(R) Wringer Side Press
  • Handle Material Powder Coated Metal
  • Wringer Type Side Press
  • Mop Capacity 32 oz.
  • Wringer Material Polypropylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list