WRINGER DOWNPRESS GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRINGER DOWNPRESS GREY

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNO134711
  • Mfr. Model # 134711
  • UNSPSC # 47121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs

Product Details

The Downpress wringer is injection molded with high density polymer. Smooth surface easy to clean and sanitize. Gears and pressure plates are fiber reinforced nylon.The wringer is designed to effectively wring all wet mops from 340 g to 900 g/12 oz to 32 oz

Technical Specs

  • Colour Gray
  • Item Downpress Wringer - Gray
  • Mechanism Springs
  • Wringer Type Down Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list