Skip Content
WRINGER DOWN PRESS WAVE BREAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRINGER DOWN PRESS WAVE BREAK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB7575-88YW
  • Mfr. Model # 7575-88YW
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 1663
  • Shipping Weight 9.8 lbs

Product Details

WaveBrake(TM) wringer down press. Mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. For 35 qt WaveBrake bucket - will not fit 26 qt.

Technical Specs

  • Item WaveBrake(R) Wringer Down Press
  • Wringer Type Down Press
  • Mop Capacity 32 oz.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list