Skip Content
WRENCH WHEEL TR99 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH WHEEL TR99

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL32519
  • Mfr. Model # 32519
  • UNSPSC # 25191719
  • CATALOGUE PAGE # 2836
  • Shipping Weight 4.4 lbs

Technical Specs

  • Length (In.) 16
  • Item Truck Wrench
  • Material Steel
  • Type SAE/Metric
  • Hex (mm) 33

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list