WRENCH WHEEL LIGHT TRUCK 4 WAY T90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH WHEEL LIGHT TRUCK 4 WAY T90

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL35690
  • Mfr. Model # 35690
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 2836
  • Shipping Weight 7.2 lbs

Product Details

4-way standard light truck lug wrenches, welded center and premium grade special bar quality steel for strength. 7/8 Deep Well, 15/16, 1, 1-1/16 sockets. Model No. T90.

Technical Specs

  • Item 4-Way Light Truck (Standard)
  • Includes 7/8", 15/16", 1", 1-1/16" Sockets
  • Length 25"
  • Size 3/4"
  • Used For Truck Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list