!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WRENCH UNIVERSAL CHAIN 16-1/4

WRENCH UNIVERSAL CHAIN 16-1/4

PROTO

WRENCH UNIVERSAL CHAIN 16-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH UNIVERSAL CHAIN 16-1/4

WRENCH UNIVERSAL CHAIN 16-1/4

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT801
  • Mfr. Model # J801
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 550
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Chain Wrench
  • For Outside Diameter 4 in
  • Overall Length 16 1/2 in
  • Nonsparking No
  • Chain Material Alloy Steel
  • Corrosion Resistant Yes
  • Finish Satin
  • Handle Length 16 1/2 in
  • Standards ASME
  • Colour Black
  • Breaking Strength 6,200 lbf
  • Handle Material Alloy Steel
  • Minimum Pipe Diameter 7/8 in
  • Handle Type One Piece
  • Non-Magnetic No
  • Chain Width 3/8 in
  • Outside Dia. Tubing 4 in
  • Handle Colour Black
  • Jaw Material Alloy Steel
  • Chain Length 16 1/2 in
  • Single End/Double End Single End

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list