Discontinued with Replacement
WRENCH TRQE 3/8DR MICRO. 50-25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH TRQE 3/8DR MICRO. 50-25

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM64-041
  • Mfr. Model # 64-041
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.318 lbs
Suggested Replacement Product
TORQUE WRENCH,3/8" DR,30 - 250 IN.-LBS.

Your Price: NA

Technical Specs

  • Handle Knurled and Grooved
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Material Steel
  • Drive Size 3/8"
  • Item Micrometer Torque Wrench
  • Head Type Ratcheting
  • Rotation CW
  • Primary Scale Increments 1 in.-lb.
  • Secondary Scale Range 6 to 29 Nm
  • Visual/Audible Indicators Click
  • Secondary Scale Increments 0.11 Nm
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Overall Length 9-1/2"
  • Primary Scale Range 50 to 250 in.-lb.
  • Calibration Certificate Included No
  • Min. Arc Swing 10 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list