Skip Content
WRENCH TRQE 3/8DR MICRO. 10-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH TRQE 3/8DR MICRO. 10-10

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM64-046
  • Mfr. Model # 64-046
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.335 lbs

Technical Specs

  • Torque Measurement Type Foot-Pound
  • Includes Molded Plastic Case
  • Accuracy +/-3% CW @ 20 to 100% of Full Scale
  • Ratcheting Yes
  • Drive Size 3/8"
  • Material Steel
  • Item Micrometer Torque Wrench
  • Head Type Fixed
  • Rotation CW
  • Overall Length 17-1/8"
  • Handle Knurled
  • Primary Scale Range 10 to 100 ft.-lb.
  • Secondary Scale Increments 0.60 Nm
  • Primary Scale Increments 0.5 ft.-lb.
  • Secondary Scale Range 14 - 116 Nm
  • Standards ASME
  • Visual/Audible Indicators Audible Click
  • Min. Arc Swing 10 deg.
  • Setting Manual
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list