Skip Content
WRENCH TRQE 1/4DR MICRO. 5-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TRQE 1/4DR MICRO. 5-50

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM64-031
  • Mfr. Model # 64-031
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Item Micrometer Torque Wrench
  • Material Steel
  • Drive Size 1/4"
  • Handle Comfortable, Non Slip Grip
  • Head Type Ratcheting
  • Rotation CW
  • Primary Scale Range 5-50 in lb
  • Primary Scale Increments 1 in lb
  • Secondary Scale Range 0.58 to 6.21 Nm
  • Secondary Scale Increments 0.11 Nm
  • Visual/Audible Indicators Audible Click
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Overall Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list