Skip Content
WRENCH TRQE 1/4DR MICRO. 30-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH TRQE 1/4DR MICRO. 30-20

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM64-032
  • Mfr. Model # 64-032
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.375 lbs

Technical Specs

  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Material Steel
  • Drive Size 1/4"
  • Handle Knurled and Grooved
  • Head Type Ratcheting
  • Overall Length 9-1/2"
  • Rotation CW
  • Secondary Scale Range 4 to 23 Nm
  • Primary Scale Increments 1 in.-lb.
  • Primary Scale Range 30 to 200 in.-lb.
  • Secondary Scale Increments 0.11 Nm
  • Visual/Audible Indicators Audible Click
  • Setting Manual
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list