WRENCH TRQE 1/2DR MICRO. 25-25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH TRQE 1/2DR MICRO. 25-25

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM64-086
  • Mfr. Model # 64-086
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Includes Molded Plastic Case
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Item Micrometer Torque Wrench
  • Material Steel
  • Head Type Ratcheting
  • Handle Knurled and Grooved
  • Rotation CW
  • Primary Scale Increments 1 ft.-lb.
  • Overall Length 24"
  • Drive Size 1/2"
  • Primary Scale Range 25 to 250 ft.-lb.
  • Secondary Scale Range 43 to 348 Nm
  • Secondary Scale Increments 1.40 Nm
  • Setting Manual
  • Visual/Audible Indicators Audible Click
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 10 deg.
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list