Skip Content
WRENCH TRQE 1/2DR MICRO. 10-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH TRQE 1/2DR MICRO. 10-10

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM64-084
  • Mfr. Model # 64-084
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Handle Knurled and Grooved
  • Head Type Ratcheting
  • Material Steel
  • Overall Length 17-1/8"
  • Rotation CW
  • Primary Scale Range 10 to 100 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Secondary Scale Range 17 to 139 Nm
  • Secondary Scale Increments 0.70 Nm
  • Setting Manual
  • Visual/Audible Indicators Audible Click
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ASME
  • Min. Arc Swing 10 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list