Skip Content
WRENCH TQ PRE-SET 1/2DR 100 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH TQ PRE-SET 1/2DR 100 FT-LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWP12100
  • Mfr. Model # TWP12100
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 2837
  • Shipping Weight 2.646 lbs

Product Details

Preset to factory torque limits and calibrated for accuracy to within +/-4%. Can easily be recalibrated by operator without need for service center repair. Chrome vanadium, fully heat treated handle with 105 degree offset provides strength and corrosion r

Technical Specs

  • Item Preset Torque Wrench
  • Drive Size 1/2"
  • Includes One Each 1/2" Drive Preset Torque Wrenches
  • Standards ANSI Spec. B107. 14M
  • Handle Material Chrome Vanadium
  • Accuracy +/-4%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list