Skip Content
WRENCH TORQUE ELECTRONIC 0-21FT LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE ELECTRONIC 0-21FT LBS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6345
  • Mfr. Model # 6345
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Accuracy +/-1% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
  • Features High Contrast Rotary Dial Display
  • Includes Blow Molded Box
  • Material Steel
  • Item Electronic Dial Torque Wrench
  • Torque Range (Ft.-Lb.) 2.1 to 20.8
  • Head Type Fixed Square Drive
  • Drive Size 3/8"
  • Overall Length 11"
  • Rotation CW/CCW
  • Power Source 9V Battery
  • Converts ft.-lb., in.-lb., Nm
  • Visual/Audible Indicators Yellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Torque Range (Nm) 2.800 - 28.200
  • Graduations (Nm) 0.01
  • Graduations (in. lbs.) 0.1
  • Graduations (ft.-lbs.) 0.01
  • Torque Range (in.-lbs.) 25 - 250
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting No
  • Standards ASME B107.28
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list