Skip Content
WRENCH TORQUE ELEC MINI 1/4DRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH TORQUE ELEC MINI 1/4DRV

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAE8
  • Mfr. Model # 6PAE8
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 82
  • Shipping Weight 2.5 lbs

Product Details

Converts Nm, ft-lbs, in-lbs, kg-cm and degrees. LED lights: 10 green (warning), 2 red (stop) with buzzer. 9 angle and torque settings. Track and peak hold modes. Meets/exceeds ISO 6789, CE, NIST, AIST. Non-slip grip handle. Includes blow mold case, (2) AA batteries and calibration certificate.

Technical Specs

  • Accuracy +/-3% CW, +/-4% CCW
  • Includes (1) Battery, Blow Mold Case
  • Features 9 Torque Settings, LED and Audible Signal, Track and Peak Hold Modes
  • Item Electronic Mini Torque Wrench
  • Material Steel with Non-Slip Grip Handle
  • Torque Range (Ft.-Lb.) 0.44 - 8.85
  • Drive Size 1/4"
  • Head Type Fixed Ratcheting
  • Overall Length 8-1/2"
  • Power Source (1) AAA Batteries
  • Converts Nm, ft.-lb., in.-lb., kg.cm
  • Torque Range (Nm) 0.600 - 12.000
  • Rotation CW/CCW
  • Visual/Audible Indicators LED Lights: (1) Green (Warning), (1) Red (Stop) with Buzzer
  • Torque Range (kg. cm.) 6.1 - 122.4
  • Torque Range (in.-lbs.) 5.3 - 106.2
  • Graduations (ft.-lbs.) 0.01
  • Graduations (in. lbs.) 0.1
  • Graduations (Nm) 0.01
  • Graduations (kg. cm.) 0.1
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ISO 6789, CE, NIST, AIST
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list