Skip Content
WRENCH TORQUE ELEC 1/2DRV FLEX ANGL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH TORQUE ELEC 1/2DRV FLEX ANGL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAG2
  • Mfr. Model # 6PAG2
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 82
  • Shipping Weight 5.35 lbs

Product Details

Converts Nm, ft-lbs, in-lbs, kg-cm and degrees. LED lights: 10 green (warning), 2 red (stop) with buzzer. Features 9 angle and torque settings. Meets/exceeds ISO 6789, CE, NIST, AIST. Non-slip grip handle. Includes blow mold case, (2) AA batteries and calibration certificate.

Technical Specs

  • Accuracy +/-2% CW, +/-3% CCW
  • Features (9) Angle and Torque Settings, (1)2 Side LED and Audible Signal, Track and Peak Hold Modes
  • Includes (2) Batteries, Blow Mold Case
  • Item Torque and Angle Wrench
  • Material Steel w/Non-Slip Grip Handle
  • Torque Range (Ft.-Lb.) 12.5 - 250.7
  • Head Type Flex Ratcheting
  • Drive Size 1/2"
  • Overall Length 26"
  • Power Source (2) AA Batteries
  • Rotation CW/CCW
  • Converts Nm, ft.-lb., in.-lbs., kg.cm. and Deg
  • Visual/Audible Indicators LED Lights: (10) Green (Warning), (2) Red (Stop) w/Buzzer
  • Torque Range (in.-lbs.) 150 - 3009
  • Torque Range (kg. cm.) 173 - 3,469
  • Graduations (ft.-lbs.) 0.1
  • Torque Range (Nm) 17.000 - 340.000
  • Graduations (in. lbs.) 1
  • Graduations (Nm) 0.1
  • Graduations (kg. cm.) 1
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ISO 6789, CE, NIST, AIST
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list