Discontinued with Replacement
WRENCH TORQUE ELEC 1/2DRV CHANGEABL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH TORQUE ELEC 1/2DRV CHANGEABL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAF9
  • Mfr. Model # 6PAF9
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 82
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WRENCH TORQUE ELEC 1/2DRV CHANGEABL

Your Price: NA

Product Details

Converts Nm, ft-lbs, in-lbs and kg-cm. LED lights: 8 green (warning), 4 red (stop) with buzzer. 4 digit display. Track and peak hold modes. Meets/exceeds ISO 6789, CE, NIST, AIST. Non-slip grip handle. Includes blow mold case, (2) AA batteries and calibration certificate.

Technical Specs

  • Accuracy +/-2% CW, +/-3% CCW
  • Item Torque Wrench
  • Includes (2) Batteries, Blow Mold Case
  • Drive Size 1/2"
  • Overall Length 21-1/2"
  • Rotation CW/CCW
  • Visual/Audible Indicators LED Lights: (8) Green (Warning), (4) Red (Stop) w/Buzzer
  • Torque Measurement Type Inch-Pound, Newton-Meter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list