WRENCH TORQUE DIGITAL 50-250 FT-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WRENCH TORQUE DIGITAL 50-250 FT-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWD12
  • Mfr. Model # TWD12
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 82
  • Shipping Weight 5.1 lbs

Product Details

Visible flash LED, audible (beep), force bar (on display) preset alarms. Torque accuracy: 2% clockwise, 3% counter clockwise from 5 - 100%. Two AA alkaline cells for battery power included. Auto turn off after 40 seconds, low battery display.

Technical Specs

  • Accuracy +/-2% CW, +/-3% CCW from 5 - 100%
  • Item Digital Torque Wrench
  • Torque Range (Ft.-Lb.) 50 - 250
  • Drive Size 1/2"
  • Torque Measurement Type Newton-Meter
  • Torque Range (Nm) 73.000 - 345.000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list