Skip Content
WRENCH TORQUE DIGITAL 30-150 FT-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH TORQUE DIGITAL 30-150 FT-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWD12150
  • Mfr. Model # TWD12150
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 82
  • Shipping Weight 3.9 lbs

Product Details

Visible flash LED, audible (beep), force bar (on display) preset alarms. Torque accuracy: 2% clockwise, 3% counter clockwise from 5 - 100%. Two AA alkaline cells for battery power included. Auto turn off after 40 seconds, low battery display.

Technical Specs

  • Torque Range (Ft.-Lb.) 30 - 150
  • Item Digital Torque Wrench
  • Accuracy +/-2% CW, +/-3% CCW from 5 - 100%
  • Drive Size 1/2"
  • Torque Range (Nm) 47.000 - 210.000
  • Torque Measurement Type Newton-Meter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list