!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WRENCH TORQUE DIAL 3/8DR 30NM

WRENCH TORQUE DIAL 3/8DR 30NM

PROTO

WRENCH TORQUE DIAL 3/8DR 30NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH TORQUE DIAL 3/8DR 30NM

WRENCH TORQUE DIAL 3/8DR 30NM

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT6177NMF
  • Mfr. Model # J6177NMF
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 444
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Dial Torque Wrench
  • Drive Size 3/8 in
  • Torque Increments 0.5 N-m
  • Extended Data Testing Yes, NIST
  • Primary Scale Minimum Torque 6 N-m
  • Secondary Scale Minimum Torque 50 in-lb
  • Clockwise Accuracy +/-4%
  • Handle Type Plain
  • Handle Colour Black
  • Memory Needle Yes
  • Torque Adjustability Adjustable
  • Measurement Type SAE
  • Corrosion Resistant Yes
  • Ratcheting Yes
  • Rotation Clockwise and Counterclockwise
  • Tether Style Tether Capable
  • Head Type Standard
  • Min. Number of Cycles 5,500
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Torque Range 50 to 250 in-lb, 6 to 30 N-m
  • Overall Length 10 in
  • Reset Type Memory Needle
  • Primary Scale Maximum Torque 30 N-m
  • Secondary Scale Maximum Torque 250 in-lb
  • Counterclockwise Accuracy +/-4%
  • Head Material Alloy Steel
  • Handle Material Rubber
  • Finish Chrome
  • Visual/Audible Indicators No
  • Insulated No
  • Nonsparking No
  • Calibration Certificate Included Yes
  • Standards ANSI
  • Extension Handles No
  • Includes (1) Blow Molded Box
  • Weight 1.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list