Skip Content
WRENCH TORQUE DIAL 3/8 0-250IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE DIAL 3/8 0-250IN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM64-352
  • Mfr. Model # 64-352
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Micrometer Torque Wrench
  • Material Steel
  • Accuracy +/-4% In Either Direction
  • Includes Molded Plastic Case
  • Drive Size 3/8"
  • Overall Length 10-1/4"
  • Primary Scale Range 0 to 250 in.-lb.
  • Primary Scale Increments 5 in.-lb.
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Secondary Scale Increments 0.50 Nm
  • Visual/Audible Indicators Audible Click
  • Secondary Scale Range 0 to 27 Nm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list