WRENCH TORQUE DIAL 1DR 1000FT LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH TORQUE DIAL 1DR 1000FT LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6141F
  • Mfr. Model # 6141F
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Accuracy +/-3% of Torque Reading CW/CCW @ 20 to 100% of Full Scale
  • Includes Red Metal Box
  • Item Dial Torque Wrench
  • Extension Handles Yes
  • Drive Size 1"
  • Head Type Fixed
  • Overall Length 74-1/4"
  • Primary Scale Increments 20.0 ft.-lbs.
  • Secondary Scale Increments 2.5 m kg
  • Rotation CW/CCW
  • Electric Light/Tone Yes
  • Secondary Scale Range 0 to 140 m kg
  • Memory Needle No
  • Torque Measurement Type Foot-Pound, Meter-Kilogram
  • Handle Type Plain
  • Reset Type Click Over
  • Primary Scale Range 0 - 1,000 ft.-lbs.
  • Standards Federal GGG-W-00686C, ANSI B107.14M, EN26789, ISO 6789
  • Handle Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No
  • Min. Number of Cycles 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list