WRENCH TORQUE DIAL 1/4DR 30IN LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH TORQUE DIAL 1/4DR 30IN LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6168F
  • Mfr. Model # 6168F
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 1.8 lbs

Product Details

Includes protective blow molded box. Accurate to +/-4% of torque reading in both directions at 20% to 100% of full scale. Torsion drive design - accuracy not effected by hand position.Dual scale (English/metric) with clockwise and counterclockwise operation.Memory needles are standard on all wrenches.

Technical Specs

  • Drive Size 1/4"
  • Accuracy Accurate to +/- 4% of Torque Reading in Both Directions At 20% to 100% of Full Scale
  • Includes Blow Molded Box
  • Handle Type Cushion Grip
  • Item Dial Torque Wrench
  • Extension Handles No
  • Head Type Fixed
  • Primary Scale Range 6 to 30 in.-lb.
  • Overall Length 10"
  • Rotation CW/CCW
  • Primary Scale Increments 0.5 in.-lbs.
  • Reset Type Click Over
  • Secondary Scale Range 0 - 35 cm kg
  • Secondary Scale Increments 1 cm kg
  • Electric Light/Tone No
  • Memory Needle Yes
  • Min. Number of Cycles 5000
  • Standards ANSI B107.14M, EN26789, ISO 6789
  • Handle Material Steel
  • Torque Measurement Type Inch-Pound, Centimeter-Kilogram
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list