Skip Content
WRENCH TORQUE DIAL 1/4DR 10NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE DIAL 1/4DR 10NM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6169NMF
  • Mfr. Model # 6169NMF
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Includes Blow Molded Box
  • Accuracy +/-4% of Torque Reading CW/CCW @ 20 to 100% of Full Scale
  • Drive Size 1/4"
  • Item Dial Torque Wrench
  • Extension Handles No
  • Overall Length 10"
  • Head Type Fixed
  • Rotation CW/CCW
  • Primary Scale Range 0 to 10 Nm
  • Primary Scale Increments 1.0 in.-lbs.
  • Secondary Scale Increments 1.0 in.-lb.
  • Secondary Scale Range 0 to 90 in.-lbs.
  • Memory Needle Yes
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Handle Type Plain
  • Reset Type Memory Needle
  • Standards ANSI
  • Electric Light/Tone No
  • Handle Material Rubber
  • Calibration Certificate Included No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Number of Cycles 5000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list