Skip Content
WRENCH TORQUE DIAL 1/2DR 250FT LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH TORQUE DIAL 1/2DR 250FT LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6125F
  • Mfr. Model # 6125F
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.37 lbs

Technical Specs

  • Accuracy +/-3% of Torque Reading CW/CCW @ 20 to 100% of Full Scale
  • Item Dial Torque Wrench
  • Includes Blow Molded Box
  • Extension Handles No
  • Overall Length 21-1/2"
  • Drive Size 1/2"
  • Head Type Fixed
  • Rotation CW/CCW
  • Secondary Scale Range 0 to 35 m kg
  • Primary Scale Increments 5.0 ft.-lbs.
  • Electric Light/Tone Yes
  • Secondary Scale Increments 1.0 m kg
  • Memory Needle Yes
  • Torque Measurement Type Foot-Pound, Meter-Kilogram
  • Handle Type Plain
  • Reset Type Memory Needle
  • Primary Scale Range 0 - 250 ft.-lbs.
  • Standards Federal GGG-W-00686C, ANSI B107.14M, EN26789, ISO 6789
  • Handle Material Rubber
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Number of Cycles 5000
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list