WRENCH TORQUE 3/8DR 10-80NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH TORQUE 3/8DR 10-80NM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6006NMC
  • Mfr. Model # 6006NMC
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Material Steel
  • Accuracy +/-3% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Drive Size 3/8"
  • Item Micrometer Torque Wrench
  • Handle Knurled Steel
  • Head Type Ratcheting
  • Overall Length 15-1/2"
  • Primary Scale Increments 0.5 Nm
  • Primary Scale Range 16 to 80 Nm
  • Rotation CW/CCW
  • Secondary Scale Range 11.1 to 62.6 ft.-lb.
  • Secondary Scale Increments 0.5 ft.-lb.
  • Visual/Audible Indicators Click
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Calibration Certificate Included No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list