Skip Content
WRENCH TORQUE 3/8 DR 100-1000 IN LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE 3/8 DR 100-1000 IN LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6065C
  • Mfr. Model # 6065C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Material Hardened Chrome Steel
  • Handle Knurled With Screw-on End Cap
  • Head Type Fixed
  • Overall Length 15-3/16"
  • Rotation CW/CCW
  • Primary Scale Range 200 to 1000 in.-lb.
  • Secondary Scale Increments 0.11 Nm
  • Setting Automatic Reset
  • Secondary Scale Range 17.3 to 119 Nm
  • Primary Scale Increments 5 in.-lb.
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 50,000
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting No
  • Standards ASME B107.14M
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 15 Degrees
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list