Skip Content
WRENCH TORQUE 3/8 DR 10-80NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE 3/8 DR 10-80NM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6006MC
  • Mfr. Model # 6006MC
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Material Steel
  • Drive Size 3/8"
  • Handle Knurled Steel
  • Head Type Ratcheting
  • Overall Length 15-1/2"
  • Primary Scale Range 16 to 80 Nm
  • Primary Scale Increments 0.5 Nm
  • Rotation CW/CCW
  • Visual/Audible Indicators Click
  • Torque Measurement Type Newton-Meter
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list