Skip Content
WRENCH TORQUE 3/8 DR 10-80 FT LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE 3/8 DR 10-80 FT LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6005C
  • Mfr. Model # 6005C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.23 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Includes Molded Plastic Case
  • Material Hardened Chrome Steel
  • Handle Knurled With Screw-On End Cap
  • Drive Size 3/8"
  • Head Type Fixed
  • Overall Length 15-1/4"
  • Rotation CW/CCW
  • Primary Scale Range 16 to 80 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lbs.
  • Secondary Scale Range 21 - 116 Nm
  • Secondary Scale Increments 0.68 Nm
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 50,000
  • Setting Automatic Reset
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting No
  • Standards ASME B107.14M
  • Min. Arc Swing 15 Degrees
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list