Skip Content
WRENCH TORQUE 3/4IN DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE 3/4IN DRIVE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWA34
  • Mfr. Model # TWA34
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 81
  • Shipping Weight 18.33 lbs

Product Details

Professional torque wrench. 3/4 inch drive. Length 42 inch Calibrated to comply with ISO6789. Accuracy is within plus/minus 3% of reading at full scale, and within plus/minus 6% of reading at 20% of full scale.

Technical Specs

  • Drive Size 3/4"
  • Overall Length 42"
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Primary Scale Increments 100-600 ft-lbs
  • Primary Scale Range 100 - 600 ft.-lb.
  • Secondary Scale Range 136 - 814 Nm
  • Secondary Scale Increments 13.5 Nm
  • Accuracy +/-3% CW, +/-6% CCW @ 20 Full Scale
  • Item Torque Wrench

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list