Skip Content
WRENCH TORQUE 200-1000FT LB 1DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE 200-1000FT LB 1DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6023
  • Mfr. Model # 6023
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Includes Extension Handle, Metal Box
  • Material Steel
  • Item Micrometer Torque Wrench
  • Drive Size 1"
  • Head Type Fixed
  • Rotation CW/CCW
  • Primary Scale Range 200 - 1,000 ft.-lb.
  • Primary Scale Increments 5 ft.-lbs.
  • Torque Measurement Type Foot-Pound
  • Overall Length 69"
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting No
  • Standards ASME B107.14M
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list