WRENCH TORQUE 1/4DR 40-200 IN LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH TORQUE 1/4DR 40-200 IN LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6061C
  • Mfr. Model # 6061C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Material Hardened Chrome Steel
  • Drive Size 1/4"
  • Handle Knurled With Screw-on End Cap
  • Head Type Fixed
  • Overall Length 11-11/16"
  • Rotation CW/CCW
  • Primary Scale Increments 1 in.-lb.
  • Primary Scale Range 40 to 200 in.-lbs.
  • Secondary Scale Increments 0.11 Nm
  • Secondary Scale Range 5.7 to 23.7 Nm
  • Setting Automatic Reset
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 50,000
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting No
  • Standards ASME B107.14M
  • Min. Arc Swing 15 Degrees
  • Calibration Certificate Included No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list