Skip Content
WRENCH TORQUE 1/2DR 70-350 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE 1/2DR 70-350 NM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6014NMC
  • Mfr. Model # 6014NMC
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Micrometer Torque Wrench
  • Accuracy +/-3% CW, +/-6% CCW
  • Drive Size 1/2"
  • Handle Knurled Steel
  • Material Steel
  • Head Type Ratcheting
  • Overall Length 27-1/8"
  • Rotation CW/CCW
  • Primary Scale Range 70 to 350 Nm
  • Primary Scale Increments 1nm
  • Secondary Scale Range 55.3 to 261.8 ft.-lb.
  • Secondary Scale Increments 0.5 ft.-lb.
  • Visual/Audible Indicators Click
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list