Skip Content
WRENCH TORQUE 1/2DR 50-250 FT LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE 1/2DR 50-250 FT LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6013C
  • Mfr. Model # 6013C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Material Steel
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Handle Knurled With Screw-On End Cap
  • Overall Length 26-3/4"
  • Rotation CW/CCW
  • Head Type Fixed
  • Primary Scale Increments 1 ft.-lbs.
  • Primary Scale Range 50 - 250 ft.-lb.
  • Secondary Scale Increments 1.36 Nm
  • Secondary Scale Range 75 - 345 Nm
  • Visual/Audible Indicators Audible Click
  • Setting Automatic Reset
  • Min. Number of Cycles 50,000
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes
  • Min. Arc Swing 15 Degrees
  • Standards ANSI
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list