Skip Content
WRENCH TORQUE 1/2 DR 70-350 NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH TORQUE 1/2 DR 70-350 NM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6014MC
  • Mfr. Model # 6014MC
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Head Type Ratcheting
  • Drive Size 1/2"
  • Handle Knurled Steel
  • Material Steel
  • Overall Length 27-1/8"
  • Rotation CW/CCW
  • Primary Scale Increments 1nm
  • Primary Scale Range 70 to 350 Nm
  • Visual/Audible Indicators Click
  • Torque Measurement Type Newton-Meter
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Calibration Certificate Included No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list