WRENCH TORQ MIC-ADJ RAT 50-250FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH TORQ MIC-ADJ RAT 50-250FT-LB

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN57010
  • Mfr. Model # 57010
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Item Torque Wrench
  • Drive Size 1/2"
  • Overall Length 24-1/4"
  • Primary Scale Range 50 - 250 ft.-lb.
  • Torque Measurement Type Foot-Pound
  • Accuracy +/-4%
  • Handle Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list