WRENCH TORQ MIC-ADJ RAT 30-150IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH TORQ MIC-ADJ RAT 30-150IN-LB

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN57005
  • Mfr. Model # 57005
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Overall Length 10-5/8"
  • Drive Size 3/8"
  • Primary Scale Range 30 - 150 in.-lbs.
  • Item Torque Wrench
  • Torque Measurement Type Inch-Pound
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list