WRENCH-TAP T-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH-TAP T-HANDLE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA93A
  • Mfr. Model # 93A
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 536
  • Shipping Weight 0.15 lbs

Product Details

T-handle tap wrench for holding taps, drills, reamers and small tools to be turned by hand. Body length 2 inches, tap size 1-/16 inch to 3/16 inch, and capacity square shank 1/16 inch to 5/32 inch.

Technical Specs

  • Body Length (In.) 2
  • Fractional Tap Capacity (In.) 1/16 - 3/16
  • Type Sliding
  • Item T-Handle Tap Wrench
  • Function Hold Taps, Drills, Reamers and Small Tools to be Turned by Hand, Body is Centered for use on Lathe Centers or Drilling Machines
  • Shank Capacity (In.) 1/16 to 5/32 square

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list